
20A TR Hospital Grade USB Decora Receptacle, 5-20R, Gray
Item #: 693343
Cat #: T5832-HGG
UPC: 078477685563
Sign In or Register to view pricing and more.
Documents & Guides
Hospital Grade Combination Duplex Receptacle and USB Charger. 20 Amp, 125 Volt, Decora Tamper-Resistant Receptacle, NEMA 5-15R. 3.6 Amps, 5VDC, 2.0 Type A USB Chargers. Grounding, Side Wired & Back Wired - Gray
Overview
Hospital Grade Combination Duplex Receptacle and USB Charger. 20 Amp, 125 Volt, Decora Tamper-Resistant Receptacle, NEMA 5-15R. 3.6 Amps, 5VDC, 2.0 Type A USB Chargers. Grounding, Side Wired & Back Wired - Gray
Also known as: 078477685563, T5832-HGG
Specifications
| Color: | Gray |
| Amps: | 20 |
| Material: | Thermoplastic |
| NEMA Configuration: | 5-20R, WD-1, WD-6 |
| Color: | Gray |
| Material: | Thermoplastic |
| Amps: | 20 |
| NEMA Configuration: | 5-20R, WD-1, WD-6 |