Power Distribution Block, 4 AWG - 300 MCM (Run), 4 - 14 AWG (Tap)

Item #: 69339

Cat #: PDBFS377

UPC: 051712659901

Sign In or Register to view pricing and more.
Documents & Guides
Power Distribution Block,4 AWG - 300 MCM (Run), 4 - 14 AWG (Tap)

Overview

Power Distribution Block,4 AWG - 300 MCM (Run), 4 - 14 AWG (Tap)

Eaton-Bussmann offers three distinctly different styles of short-circuit current rated power distribution blocks (PDBs) and terminal blocks (TBs) to match different application needs. The differences are whether the power distribution blocks are enclosed or not, and whether they are UL1953 Listed PDBs or UL1059 Recognized TBs, which have different minimum spacing requirements.

Also known as: 051712659901, PDBFS377

Specifications

Amps: 570
Volts AC: 600
Wire/Cable Openings: 2, 12
Amps: 570
Wire/Cable Openings: 2, 12
Volts AC: 600