8 AWG THHN Stranded Copper, Black 10000'

Item #: 69381
Cat #: THHN8STRBLK10000RL
UPC: 980100231071
Sign In or Register to view pricing and more.
Documents & Guides
8 AWG, THHN, Stranded Copper, 600V, Black, 10000 ft. Reel.

Overview

8 AWG, THHN, Stranded Copper, 600V, Black, 10000 ft. Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.
Also known as: 980100231071, THHN8STRBLK10000RL

Specifications

Length: 10000 ft
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Gauge: 8
Stranding: Stranded
Length: 10000 ft
Material: Copper
Volts AC: 600
Gauge: 8
Jacket: PVC
Color: Black
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)