HC WW ELBOW SIDE 90-¦ 6X6 N3R GRY

Item #: 693869

Cat #: 66-3RHSL-SIDE

UPC: 782051627442

to view pricing and more.
Documents & Guides
HC WW ELBOW SIDE 90DEG 6X6 N3R GRY

Overview

HC WW ELBOW SIDE 90DEG 6X6 N3R GRY
Also known as: 782051627442, 66-3RHSL-SIDE

Specifications

Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Angle: 90°
IP/NEMA Rating: NEMA 3R
Color: Gray
Material: Steel
Angle: 90°
Height: 6 in
Width: 6 in
IP/NEMA Rating: NEMA 3R