Solar PV Wire, 2kV Rated, 10 AWG, Red, 2500'

Item #: 694016

Cat #: PV2K10VWRD2500

UPC:

to view pricing and more.
Documents & Guides
Solar Photovoltaic Wire, 2kV Rated, 10 AWG, Red, 2500'

Overview

Solar Photovoltaic Wire, 2kV Rated, 10 AWG, Red, 2500'
Also known as: PV2K10VWRD2500

Specifications

Gauge: 10 AWG
Color: Red
Length: 2500 ft
Material: Copper
Conductors: 1
Jacket: CPE
Volts AC: 2kV
Gauge: 10 AWG
Length: 2500 ft
Conductors: 1
Volts AC: 2kV
Color: Red
Material: Copper
Jacket: CPE