ThermTrans, Heatshrink Tubing, Mil Grade

Item #: 694098

Cat #: H100X034H4T

UPC: 074983080946

to view pricing and more.
The thermal transfer military grade heat-shrink label in red is single sided with a 3/16" (4.76mm) diameter and made of 3:1 flattened polyolefin. It is 1" (25.4mm) wide and .34" (8.6mm) high. The heat-shrink sleeve is designed to provide a clear, reliable

Overview

The thermal transfer military grade heat-shrink label in red is single sided with a 3/16" (4.76mm) diameter and made of 3:1 flattened polyolefin. It is 1" (25.4mm) wide and .34" (8.6mm) high. The heat-shrink sleeve is designed to provide a clear, reliable
Also known as: 074983080946, H100X034H4T

Specifications

Color: Red
Type: Label
Color: Red
Type: Label