
Metal Halide Lamp, Shatter-Resistant, BT37, 400W, Clear
Item #: 694213
Cat #: GSS64705-2
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Metal Halide Lamp, Shatter-Resistant, 400 Watt, 135 Volt, Bulb: BT37 (Bulbous Tubular), Base: Mogul Screw (E39), Lumens: 40000, CRI: 65, Color Temp: 3600K, ANSI Code: M59/O, Lamp Finish: Clear
Overview
Metal Halide Lamp, Shatter-Resistant, 400 Watt, 135 Volt, Bulb: BT37 (Bulbous Tubular), Base: Mogul Screw (E39), Lumens: 40000, CRI: 65, Color Temp: 3600K, ANSI Code: M59/O, Lamp Finish: Clear
Also known as: GSS64705-2
Specifications
| Wattage: | 400 |
| Base: | Mogul Screw (E39) |
| Lumens: | 40000 |
| Color Rendering Index (CRI): | 65 |
| Shape: | BT37 (Blown Tubular) |
| ANSI Code: | M59/O |
| Color Temperature: | 3600 (Neutral White) |
| Light Technology: | HID |
| Wattage: | 400 |
| Lumens: | 40000 |
| Shape: | BT37 (Blown Tubular) |
| Color Temperature: | 3600 (Neutral White) |
| Base: | Mogul Screw (E39) |
| Color Rendering Index (CRI): | 65 |
| ANSI Code: | M59/O |
| Light Technology: | HID |