REXEL logo

GUARDMASTER SAFETY

Item #: 69443
Cat #: 440N-G02093
UPC: 611320218091
Sign In or Register to view pricing and more.
Documents & Guides
AB 440N-G02093 GUARDMASTER SAFETY

Overview

AB 440N-G02093 GUARDMASTER SAFETY
Also known as: 611320218091, 440N-G02093

Specifications

Type: Triplex, ACSR
Conductors: 2
Length: Cut to Length, 2000 ft
Volts AC: 600
Material: Aluminum
Type: Triplex, ACSR
Length: Cut to Length, 2000 ft
Material: Aluminum
Conductors: 2
Volts AC: 600

Customer Reviews

No reviews for this product
(0)