COP THW12SOLGRN2500RL

Item #: 694516

Cat #: THW12SOLGRN2500RL

UPC: 980100211400

to view pricing and more.
Documents & Guides
No Documents Available
COP THW12SOLGRN2500RL THW-12-GRN-SOL-CU-2500S/R

Overview

COP THW12SOLGRN2500RL THW-12-GRN-SOL-CU-2500S/R

TW or THW means thermoplastic high heat-resistant and water-resistant. Typical uses of TW/THW electrical wire tracer are in control panels, air conditioning equipment, refrigeration equipment, control wiring of machine tools, and automatic washers.

Also known as: 980100211400, THW12SOLGRN2500RL

Specifications

Color: Green
Length: 2500 ft
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Conductors: 1
Stranding: Solid
Package Type: Reel
Color: Green
Gauge: 12 AWG
Material: Copper
Stranding: Solid
Length: 2500 ft
Jacket: PVC
Conductors: 1
Package Type: Reel