Ladder Cable Tray, 9" Spacing, 36" Wide, 12' Long, Aluminum

Item #: 694692

Cat #: A9BB-36-144

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
Ladder Cable Tray, 9" Spacing, 36" Wide, 12' Long, Aluminum

Overview

Ladder Cable Tray, 9" Spacing, 36" Wide, 12' Long, Aluminum
Also known as: A9BB-36-144

Specifications

Length: 12 ft
Width: 36 in
Material: Aluminum
Length: 12 ft
Material: Aluminum
Width: 36 in