Weatherproof In-Use Cover, 1 Gang, Multiple Insert Type, 3.080" Deep, Horizontal Mount

Item #: 694727

Cat #: 5981-UCL

UPC: 078477674253

Sign In or Register to view pricing and more.
Documents & Guides
1-Gang Extra Duty While-In-Use Cover for GFCI/Decora, Includes Adapter Plates for Duplex and Single Receptacles/Outlets, Polycarbonate, Device Mount Horizontal, Lid - Clear

Overview

1-Gang Extra Duty While-In-Use Cover for GFCI/Decora, Includes Adapter Plates for Duplex and Single Receptacles/Outlets, Polycarbonate, Device Mount Horizontal, Lid - Clear

The Leviton VerifEye™ Series 2000 line of revenue-grade meters meets all measurement and verification-based opportunities including load management and LEED rating achievement. Designed to provide a simple and effective process for accurately capturing measurements of power consumption, Series 2000 meters are easy to specify and install for new construction and retrofits.

Also known as: 078477674253, 5981-UCL

Specifications

Color: Clear
Material: Polycarbonate
Gangs: 1
Mounting: Horizontal
Depth: 3.080 in
Color: Clear
Gangs: 1
Depth: 3.080 in
Material: Polycarbonate
Mounting: Horizontal