PULL CORD SW-ORD.R2T 15# TCDB

Item #: 694808

Cat #: AFU033305

UPC: 781381741132

Sign In or Register to view pricing and more.
Documents & Guides
AFU Series Single End Right Emergency Cable Pull Switch, Material: Cast Aluminum Case, Enclosure: NEMA 3, 4, 4X, 12, Contact Configuration: NO/NC-DB, TCDB, Contact Rating: AC: 15 AMP At 120, 240, 480, 600 VAC, DC: 0.8 AMP At 115 VDC, 0.

Overview

AFU Series Single End Right Emergency Cable Pull Switch, Material: Cast Aluminum Case, Enclosure: NEMA 3, 4, 4X, 12, Contact Configuration: NO/NC-DB, TCDB, Contact Rating: AC: 15 AMP At 120, 240, 480, 600 VAC, DC: 0.8 AMP At 115 VDC, 0.
Also known as: 781381741132, AFU033305

Specifications

Type: Assembled Units, Switches
Type: Assembled Units, Switches