ENG VJ1412NHWLL2 VJ 1412 W/

Item #: 694827

Cat #: VJ1412NHWLL2

UPC: 635394013352

to view pricing and more.
ENG VJ1412NHWLL2 VJ 1412 W/ NON-METALLIC HINGE / 2 TWIST LATCHES

Overview

ENG VJ1412NHWLL2 VJ 1412 W/ NON-METALLIC HINGE / 2 TWIST LATCHES

VJ enclosures are designed for use as electrical junction boxes in highly corrosive environments and provide protection for equipment and operators from indirect electrical contact.

Also known as: 635394013352, VJ1412NHWLL2

Specifications

Color: Light Gray
Material: Fiberglass
Height: 15.320 in
Standards: California Proposition 65, Build America Buy America Compliant
Depth: 6.600 in
Finish: Smooth Matte
Width: 13.320 in
Color: Light Gray
Height: 15.320 in
Depth: 6.600 in
Width: 13.320 in
Material: Fiberglass
Standards: California Proposition 65, Build America Buy America Compliant
Finish: Smooth Matte