Breaker, Molded Case, Panel Board Mount, 1600A, 600VAC, 3P, 25kAIC

Item #: 694828

Cat #: RJF36160CU44A

UPC: 785901278962

to view pricing and more.

Overview

Breaker, Molded Case, Electronic Ammeter, MicroLogic 6.0 A, LSIG, 1600 Amp, 600 Volt AC, 3-Pole, 100/25 kAIC
Also known as: 785901278962, RJF36160CU44A

Specifications

Mounting: Panel
Poles: 3
Amps: 1600
Volts AC: 600
Standards: California Proposition 65
Mounting: Panel
Amps: 1600
Standards: California Proposition 65
Poles: 3
Volts AC: 600