REXEL logo

Safety Vest, Viz-Pro - Size: X-Large, Orange

Item #: 694872
Cat #: AVV-10E1L
UPC: 879501003076
Sign In or Register to view pricing and more.
Safety Vest, Viz-Pro, Class 2, Color: Orange, Material: Polyester Mesh, Closure: Zipper Size: X-Large.

Product Overview

Safety Vest, Viz-Pro, Class 2, Color: Orange, Material: Polyester Mesh, Closure: Zipper Size: X-Large.
Also known as: 879501003076, AVV-10E1L
Frequently Bought Together (36)
Lift Safety
AVV-10EL Safety Vest, Viz-Pro - Size: Large, Orange
Lift Safety
AVV-10L1L Safety Vest, Viz-Pro - Size: X-Large, Yellow
Lift Safety
ESE-6C Sectorlite Protective Eyewear, Frameless, Clear
Dottie
SFTWR Front Brim Hard Hat, 6-Pt Suspension - White
Lift Safety
AV2-10L1L Safety Vest, Viz-Pro 2 - Size: X-Large, Yellow
Lift Safety
AV2-10EL Safety Vest, Viz-Pro 2 - Size: Large, Orange
Lift Safety
AV2-10E1L Safety Vest, Viz-Pro 2 - Size: X-Large, Orange
Dottie
SFTW Front Brim Hard Hat, 4-Pt Suspension - White
Lift Safety
AVV-10LL Safety Vest, Viz-Pro - Size: Large, Yellow
Lift Safety
EFR-6C Flanker Protective Eyewear - Translucent, Clear
Multiple
MCAL122SOLWG250CL 12/2 w/Ground, MC, Aluminum Armor, Solid
3M
H-801R H-800 Series Hard Hat, Full Brim, White
Lift Safety
AV2-10E2L Safety Vest, Viz-Pro 2 - Size: XX-Large, Orange
Lift Safety
ESR-6C Strobe Protective Eyewear - Silver, Clear
Lift Safety
GPL-10Y1L Latex Dip Glove, X-Large *** Discontinued ***
Multiple
050 EMT Conduit, 1/2", Galvanized Steel, 10'
Multiple
CEMENTQT PVC Cement - Clear, 1-Quart
Multiple
075 EMT Conduit, 3/4", Galvanized Steel, 10'
NSI Tork
RTBLACK Vinyl Electrical Tape, Black, 3/4" x 66', Economy Grade
Lift Safety
AV2-10LL Safety Vest, Viz-Pro 2 - Size: Large, Yellow
Multiple
20080 2" PVC Conduit, 10', Schedule 80
Multiple
200CPL 2" PVC Conduit Coupling
Multiple
200 2" PVC Conduit, 10', Schedule 40
Ilsco
CGRC-58 Ground Rod Clamp, Diameter: 5/8", 10 AWG to 2 AWG, Bronze
nVent Caddy
BC Beam Clamp, 1/2" Flange
Lift Safety
AV2-10E1L Safety Vest, Viz-Pro 2 - Size: X-Large, Orange
Klein
51100 Foam Wire Pulling Lubricant - 19oz Spray Bottle
Burndy
C11HD4/0DB Ground Clamp, Cable to Water Pipe, 1", 8 to 4/0 AWG, Bronze
Burndy
KA26U Mechanical Lug, Aluminum, 1-Hole, Rated CU/AL, 6 AWG to 2/0 AWG
Eaton
NL20 Neutral/Ground Lug, 125A, BR and CH Series, Cu/Al Rated
Lift Safety
AVV-10LL Safety Vest, Viz-Pro - Size: Large, Yellow
Ideal
30-030 Noalox Anti-Oxidant Compound, Heavy Duty, 8 Ounce Squeeze Bottle
Panduit
TM3S10-C Cable Tie Mount, .86", Screw Applied, Nylon, Natural
Southwire
2409SW8804 13 Amp, 125V AC, Pro-Grade Extension Cord, 14/3, Length: 100ft
Klein
21050 LARGE CABLE STRIPPER (750-350 MCM)
Klein
32807MAG 7-in-1 Multi-Bit Nut Driver

Specifications

Type: Vest, Class 2
Material: Polyester
Size: XL
Color: Orange
Type: Vest, Class 2
Size: XL
Material: Polyester
Color: Orange

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)