NetKey Cat 5e Punchdown Jack, International Gray - Pack of 25

Item #: 694960

Cat #: NKP5E88MIG-Q

UPC: 074983125166

to view pricing and more.
Punchdown Jack Module, CAT5e, 8-Position, International Gray, Component-Rated, NetKey, Keystone, 25 Pack

Overview

Punchdown Jack Module, CAT5e, 8-Position, International Gray, Component-Rated, NetKey, Keystone, 25 Pack

The NetKey® Cat 5e UTP RJ45 Punchdown Keystone Jack Module is designed to terminate 4-pair, 22-26 AWG twisted pair cable. Each module is 100% factory tested to exceed industry standard performance requirements. Contacts are plated with 50 microinches of gold for superior performance. Jacks are individually serialized, and are compatible with keystone interfaces such as NetKey® Faceplates, Modular Patch Panels, and Surface Mount Boxes. The module is international gray and includes 25 per package.

Also known as: 074983125166, NKP5E88MIG-Q

Specifications

Mounting: Snap In
Color: International Gray
Connector Type: CAT 5E
Mounting: Snap In
Connector Type: CAT 5E
Color: International Gray