Distribution Block, Cover, Clear, 1P, 3.9" L, 0.75" D, 2.03" W

Item #: 69503

Cat #: 08570

UPC: 782001754129

to view pricing and more.
Documents & Guides
Distribution Block, 66-67 Series, Number of Poles 1, Length 3.9 In., Depth 0.75 In., Width 2.03 In.

Overview

Distribution Block, 66-67 Series, Number of Poles 1, Length 3.9 In., Depth 0.75 In., Width 2.03 In.
Also known as: 782001754129, 08570

Specifications

Color: Clear
Mounting: Device
Poles: 1
Length: 3.900 in
Color: Clear
Poles: 1
Mounting: Device
Length: 3.900 in