Breaker, Molded Case, 70A, 3P, 600Y/347VAC, 500VDC, 22kAIC

Item #: 695125

Cat #: T1N070TLAU8

UPC: 888614249356

Sign In or Register to view pricing and more.
Documents & Guides
70 Amp, 3-Pole, 600Y/347V AC. Tmax Series T1. IC @ 480V AC: 22 kA. HxWxD: 5.12" x 3.00" x 2.76". Includes: Line and Load Side Lugs.

Overview

70 Amp, 3-Pole, 600Y/347V AC. Tmax Series T1. IC @ 480V AC: 22 kA. HxWxD: 5.12" x 3.00" x 2.76". Includes: Line and Load Side Lugs.
Also known as: 888614249356, T1N070TLAU8

Specifications

Poles: 3
Volts AC: 480
Amps: 70
Interrupt Rating AC: 22 kA
Poles: 3
Amps: 70
Volts AC: 480
Interrupt Rating AC: 22 kA