70 Watt Pulse Start Protected Metal Halide Bulb

Item #: 695186

Cat #: MHC70/C/U/MP/4K-ELITE

UPC: 046677429973

to view pricing and more.
Documents & Guides
Metal Halide, Pulse Start, Protected Lamp, 70W, Bulb: ED17P, Base: Medium Screw (E26), Lumens: 4960, CRI: 88, Color Temp: 4200K, ANSI Code: M143/M98/O. Color: Coated. *Philips Part # 42997-6

Overview

Metal Halide, Pulse Start, Protected Lamp, 70W, Bulb: ED17P, Base: Medium Screw (E26), Lumens: 4960, CRI: 88, Color Temp: 4200K, ANSI Code: M143/M98/O. Color: Coated. *Philips Part # 42997-6

MasterColor Elite Protected Ceramic Metal Halide ED-17 4200K Lamps provide excellend lumen maintenance and outstanding performance over time in a protected lamp.

Also known as: 046677429973, MHC70/C/U/MP/4K-ELITE

Specifications

Type: Pulse Start
Wattage: 70
Color Temperature: 4200 (Cool White)
Base: Medium Screw (E26)
Volts AC: 120, 277
ANSI Code: M98/O, M143/O
Color Rendering Index (CRI): 88
Shape: ED17P (Elliptical Dimple Protected)
Lumens: 4960
Light Technology: HID
Type: Pulse Start
Color Temperature: 4200 (Cool White)
Volts AC: 120, 277
Color Rendering Index (CRI): 88
Lumens: 4960
Wattage: 70
Base: Medium Screw (E26)
ANSI Code: M98/O, M143/O
Shape: ED17P (Elliptical Dimple Protected)
Light Technology: HID