This product has been discontinued.
This product may not be available in all locations.

Combination Starter, 110/120 Volt AC Coil, 1NO, 0NC, Auxiliary Contact
Item #: 695190
Cat #: 103S-AWD2-CB16X-KN
UPC: 662074283118
to view pricing and more.
Documents & Guides
Combination Starter, 9 Amp, 110/120 Volt AC Coil, 1 Normally Open, 0 Normally Closed, Auxiliary Contact
Overview
Combination Starter, 9 Amp, 110/120 Volt AC Coil, 1 Normally Open, 0 Normally Closed, Auxiliary Contact
103S-AWD2-CB16X-KN Combination Starter1.0-1.6 AAux Cont 1 NO100-C09110V at 50 Hz/120V at 60 HzNo Trip Contacts140M-C2E High BreakNo Ckt-BkrAuxiliary ContactsNo Ckt-Bkr Aux or Trip ContactBlack Lockable Twist KnobMCS Panel Mounting SystemFactory Assembled
Also known as: 662074283118, 103S-AWD2-CB16X-KN
Specifications
| Volts AC Control: | 110/120 |
| Poles: | 3 |
| Mounting: | Surface |
| Amps: | 9 |
| Type: | Combination Starter |
| Volts AC Control: | 110/120 |
| Mounting: | Surface |
| Type: | Combination Starter |
| Poles: | 3 |
| Amps: | 9 |