
Hex Bolt, 3/8 x 1-1/2", Silicon Bronze, Thread Size 3/8-16"
Item #: 695271
Cat #: 38X125HEBBOX
UPC: 781810011737
to view pricing and more.
Hex Bolt, 3/8 x 1-1/2 Inch, Silicon Bronze, Thread Size 3/8-16 Inch
Overview
Hex Bolt, 3/8 x 1-1/2 Inch, Silicon Bronze, Thread Size 3/8-16 Inch
Also known as: 781810011737, 38X125HEBBOX
Specifications
| Length: | 1 1/4 in |
| Material: | Silicon Bronze |
| Diameter: | 3/8 in |
| Standards: | California Proposition 65 |
| Length: | 1 1/4 in |
| Diameter: | 3/8 in |
| Material: | Silicon Bronze |
| Standards: | California Proposition 65 |