14 AWG THHN/THWN-2 Stranded Copper, White/Blue, 500'

Item #: 69529
Cat #: THHN14STRWHTBLU500RL
UPC: 048243966745
Sign In or Register to view pricing and more.
Documents & Guides
14 AWG THHN/THWN-2 Stranded Copper, White/Blue, 500 Foot

Overview

14 AWG THHN/THWN-2 Stranded Copper, White/Blue, 500 Foot
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 048243966745, THHN14STRWHTBLU500RL

Specifications

Length: 500 ft
Color: White/Blue
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14
Stranding: Stranded
Package Type: Reel
Length: 500 ft
Jacket: PVC
Volts AC: 600
Gauge: 14
Package Type: Reel
Color: White/Blue
Material: Copper
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)