Controller, 14 Inputs, 5 Relay, 5 FET Outputs 24VDC, Redundant

Item #: 69541

Cat #: 1762-L24BXBR

UPC: 781180463853

to view pricing and more.
Documents & Guides
Controller, MicroLogix, 10 - 24 Volt DC Inputs, 5 Relay, 5 FET 24 Volt DC Outputs, Redundant RS-232 Port

Overview

Controller, MicroLogix, 10 - 24 Volt DC Inputs, 5 Relay, 5 FET 24 Volt DC Outputs, Redundant RS-232 Port

The MicroLogix family of controllers provides five levels of control. Small on size, big on performance, the MicroLogix controller offers control capabilities in an affordable, compact package. The MicroLogix 1100 and MicroLogix 1200 controllers are small enough to fit in tight spaces, but powerful enough to accommodate a broad range of applications. The MicroLogix 1400 controllers further enhance the MicroLogix family by expanding the application coverage area while offering great new features at an affordable price.

Also known as: 781180463853, 1762-L24BXBR

Specifications

Type: Controller
Mounting: Chassis
Volts AC: 120, 240
Circuits: 24
Type: Controller
Volts AC: 120, 240
Mounting: Chassis
Circuits: 24