3P, Contactor, IEC, 240V AC

Item #: 695473

Cat #: XTCE050D00B

UPC: 015082778297

to view pricing and more.
Documents & Guides
50 Amp, 3-Pole, 600V Rated. IEC Full Voltage Non-reversing Contactor, XT Series, Frame D, 240 VAC/ 60 Hz - 220 VAC/ 50 Hz Coil.

Overview

50 Amp, 3-Pole, 600V Rated. IEC Full Voltage Non-reversing Contactor, XT Series, Frame D, 240 VAC/ 60 Hz - 220 VAC/ 50 Hz Coil.
Also known as: 015082778297, XTCE050D00B

Specifications

Poles: 3
Type: Contactor, IEC, Non-Reversing
Volts AC Control: 240
Amps: 50
Poles: 3
Volts AC Control: 240
Type: Contactor, IEC, Non-Reversing
Amps: 50