Grounding Busbar, w/Insulators and Brackets, DD, 36" x 2" x 0.25"

Item #: 695623

Cat #: EGBA14236DD

UPC: 782856585855

to view pricing and more.
Documents & Guides
1/4" 2" WIDE 36" LONG 10 HOLE

Overview

1/4" 2" WIDE 36" LONG 10 HOLE

Common earthing point for multiple electrical panels and devices.

Also known as: 782856585855, EGBA14236DD

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Width: 2 in
Material: Copper
Length: 36 in
Product Thickness: 0.250 in
Width: 2 in
Length: 36 in
Material: Copper
Product Thickness: 0.250 in