Cable Tie, 11.5L (292mm) Standard, Nylon

Item #: 695680

Cat #: PLT3S-M4Y

UPC: 074983444342

Sign In or Register to view pricing and more.
Pan-Ty® locking tie, standard cross section, 11.5 (292mm) length, nylon 6.6, yellow.

Overview

Pan-Ty® locking tie, standard cross section, 11.5 (292mm) length, nylon 6.6, yellow.
Also known as: 074983444342, PLT3S-M4Y

Specifications

Width: 0.190 in
Size: Standard
Length: 11.500 in
Weight Capacity: 50 lbs
Material: Nylon
Color: Yellow
Product Thickness: 0.052 in
Family / Style: Pan-Ty®
Width: 0.190 in
Length: 11.500 in
Material: Nylon
Product Thickness: 0.052 in
Size: Standard
Weight Capacity: 50 lbs
Color: Yellow
Family / Style: Pan-Ty®