SVGA Module

Item #: 695808

Cat #: CM2-U2SVGA-BK

UPC: 786776092578

to view pricing and more.
Documents & Guides
Non-Metallic, 2A, SVGA Module. Size: 0.57" x 0.76". Black.

Overview

Non-Metallic, 2A, SVGA Module. Size: 0.57" x 0.76". Black.
Also known as: 786776092578, CM2-U2SVGA-BK

Specifications

Color: Black
Material: Plastic
Color: Black
Material: Plastic