
Enclosure, NEMA 4/12, Double Hinge Cover, 36" x 24" x 24"
Item #: 695908
Cat #: PTHS362424G4
UPC: 783510236175
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Double Hinge Cover, NEMA 4/12, 36 x 24 x 24 Inch, Steel/Gray
Overview
Enclosure, Double Hinge Cover, NEMA 4/12, 36 x 24 x 24 Inch, Steel/Gray
nVent HOFFMAN HOFPTHS362424G4 ProTek Double-Hinged cabinets are an excellent, off-the-shelf choice for mounting 19-IN. rack, panel-mounted devices or other electronic equipment. The cabinets are designed to provide both front and rear access to 19-IN. rack-mounted equipment. They provide protection against water, dirt, corrosive agents and other contaminants.
Also known as: 783510236175, PTHS362424G4
Specifications
| IP/NEMA Rating: | IP66, NEMA 12, NEMA 4 |
| Material: | Steel |
| Width: | 23.620 in |
| Depth: | 24.020 in |
| Height: | 36.300 in |
| IP/NEMA Rating: | IP66, NEMA 12, NEMA 4 |
| Width: | 23.620 in |
| Height: | 36.300 in |
| Material: | Steel |
| Depth: | 24.020 in |