P P Leak Comp Flush 60 YZ IS

Item #: 695910

Cat #: PLCF1YZ

UPC: 783510271435

Sign In or Register to view pricing and more.

Overview

HOF PLCF1YZ P P LEAK COMP FLU

Purge and Pressurization is a protection method used with Type 4, 4X and 12 (IP54 recommended minimum) enclosures. The enclosure is initially purged to remove any internal explosive gases or dust. Once this is accomplished, the enclosure is pressurized with a protective air or inert gas supply. This provides a positive internal enclosure pressure which keeps any external explosive gases or dust from entering the enclosure. The two methods of purge and pressurization offered are Leak Compensation and Continuous Flow.

Also known as: 783510271435, PLCF1YZ

Specifications

Mounting: Flush
Finish: Brushed
Material: Stainless Steel 316L
Weight: 7.800 lb
Mounting: Flush
Material: Stainless Steel 316L
Finish: Brushed
Weight: 7.800 lb