Cont. flow, flush, Y and Z

Item #: 695912

Cat #: PCFF1YZ

UPC: 783510271459

to view pricing and more.

Overview

HOF PCFF1YZ P P CONT FLOW FLU

Purge and Pressurization is a protection method used with Type 4, 4X and 12 (IP54 recommended minimum) enclosures. The enclosure is initially purged to remove any internal explosive gases or dust. Once this is accomplished, the enclosure is pressurized with a protective air or inert gas supply. This provides a positive internal enclosure pressure which keeps any external explosive gases or dust from entering the enclosure. The two methods of purge and pressurization offered are Leak Compensation and Continuous Flow.

Also known as: 783510271459, PCFF1YZ

Specifications

Mounting: Flush
Finish: Brushed
Material: Stainless Steel 316L
Weight: 5.600 lb
Mounting: Flush
Material: Stainless Steel 316L
Finish: Brushed
Weight: 5.600 lb