WALL 26W NEUT SURFACE P

Item #: 695965

Cat #: WPLED26NMSSW

UPC: 019813761787

Sign In or Register to view pricing and more.
Documents & Guides
Wall Packs 3738 Lumens Wpled 26W White

Overview

Wall Packs 3738 Lumens Wpled 26W White
Also known as: 019813761787, WPLED26NMSSW

Specifications

Color Rendering Index (CRI): 71
Wattage: 26
Color Temperature: 4000 (Cool White)
Lumens: 1816
Color: White
Color Rendering Index (CRI): 71
Color Temperature: 4000 (Cool White)
Color: White
Wattage: 26
Lumens: 1816