Butt Connector, 2 or 3 Solid Connectors, 26-19AWG

Item #: 695983

Cat #: UR2-500/BTL

UPC: 051115261169

to view pricing and more.
Documents & Guides
Butt Connector, 2 or 3 Solid Connectors, 26-19AWGButt Connector, 2 or 3 Solid Connectors, 26-19 AWG, .082 Inch Diameter, -40° to 285° F Temp Range, Red, Fully Insulated

Overview

Butt Connector, 2 or 3 Solid Connectors, 26-19AWGButt Connector, 2 or 3 Solid Connectors, 26-19 AWG, .082 Inch Diameter, -40° to 285° F Temp Range, Red, Fully Insulated
Also known as: 051115261169, UR2-500/BTL

Specifications

Color: Red
Material: Vinyl
Allowable Gauge Range: 22 - 19
Color: Red
Allowable Gauge Range: 22 - 19
Material: Vinyl