AC 6" RF CL FF HYPR MED LED

Item #: 696028

Cat #: L6-HM-CS

UPC: 633044134518

to view pricing and more.
Documents & Guides
Indy 6in L600H Series, Hyperbolic Reflector Trim

Overview

Indy 6in L600H Series, Hyperbolic Reflector Trim
Also known as: 633044134518, L6-HM-CS

Specifications

Color: Clear
Type: Reflector Trim
Diameter: 6 in
Light Technology: LED
Dimmable: Yes
Color: Clear
Diameter: 6 in
Dimmable: Yes
Type: Reflector Trim
Light Technology: LED