BULLETIN 802T STANDARD

Item #: 69603

Cat #: 802T-DU

UPC: 781180809453

to view pricing and more.
Documents & Guides
AB 802T-DU BULLETIN 802T STANDARD

Overview

AB 802T-DU BULLETIN 802T STANDARD
Also known as: 781180809453, 802T-DU

Specifications

Length: 500 ft
Type: THWN-2, THHN
Material: Copper
Color: Black
Volts AC: 600
Length: 500 ft
Material: Copper
Volts AC: 600
Type: THWN-2, THHN
Color: Black