Breaker, Molded Case, PowerPacT P, 600A, 3P, 600VAC, 25kA, I-Line, Micrologic 5.0

Item #: 696050

Cat #: PJA36060U33A

UPC: 785901886594

to view pricing and more.
Breaker, Molded Case, PowerPacT P, 600 Amp, 3-Pole, 600 Volt AC, 25kA, I-Line, Micrologic 5.0, 80%, ABC

Overview

Breaker, Molded Case, PowerPacT P, 600 Amp, 3-Pole, 600 Volt AC, 25kA, I-Line, Micrologic 5.0, 80%, ABC

PowerPacT P-Frame circuit breakers are designed to protect electrical systems from damage caused by overloads and short circuits. PowerPacT P-Frame circuit breakers have either a fixed long time electronic trip unit, ET 1.0I, or Micrologic trip units. Micrologic trip units can be interchanged in the field to allow for maximum flexibility; the basic electronic trip unit doesn't have that interchangeability. This circuit breaker has a Micrologic Interchangeable Standard with a 5.0 trip unit and an LSI function. All PowerPacT circuit breakers have an integral push-to-trip button in the cover to manually trip the circuit breaker. PowerPacT P circuit breakers are available in 2, 3, and 4-pole unit mount, I-Line, or drawout construction. This unit has I-Line terminations on the line side and mechanical lugs on the load side. This PowerPacT P, 600A, 3 pole, circuit breaker has an interrupting rating of 25kA at 600VAC. This circuit breaker has a continuous current rating of 80% with an ABC phase connection. PowerPacT P circuit breakers comply to UL, CSA, NOM, and IEC standards and are CE marked.

Also known as: 785901886594, PJA36060U33A

Specifications

Amps: 600
Type: Breaker; Molded Case
Volts AC: 600
Family / Style: PowerPact
Standards: California Proposition 65
Size: P Frame
Interrupt Rating AC: 25 kA
Amps: 600
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating AC: 25 kA
Type: Breaker; Molded Case
Family / Style: PowerPact
Size: P Frame