800F 40 mm Push-Pull Operator, Black, Plastic

Item #: 69606

Cat #: 800FP-MP42

UPC: 662468097246

to view pricing and more.
Documents & Guides
AB 800FP-MP42 40 MM PUSH-PULL 800F *** Rockwell Automation Preferred Product ***

Overview

AB 800FP-MP42 40 MM PUSH-PULL 800F *** Rockwell Automation Preferred Product ***

The Allen-Bradley® Bulletin 800FP line is constructed of industrial-grade thermoplastic for superior chemical resistance. You’ll love the exceptional design and unbeatable performance. Catalog item 800FP-MP42 from Rockwell Automation® is a 40 mm push-pull operator. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662468097246, 800FP-MP42

Specifications

Color: Red
Type: THWN-2, THHN
Length: 1000 ft, Cut to Length
Material: Copper
Family / Style: 800F
Volts AC: 600
Special Program: Rockwell Automation Preferred Product
Color: Red
Length: 1000 ft, Cut to Length
Family / Style: 800F
Special Program: Rockwell Automation Preferred Product
Type: THWN-2, THHN
Material: Copper
Volts AC: 600