This product may not be available in all locations.
Contactor, Pneumatic Time Delay, 10A, 1NO/1NC, 0.1-60 Seconds
Item #:
69615
Cat #:
700-PT
UPC:
662073447399
Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Pneumatic Time Delay, 10 Amp, 1 Normally Open, 1 Normally Closed, On-Delay, Off-Delay, Timing Range, 0.1-60 Seconds
Overview
Contactor, Pneumatic Time Delay, 10 Amp, 1 Normally Open, 1 Normally Closed, On-Delay, Off-Delay, Timing Range, 0.1-60 Seconds
Designed, manufactured, and tested to meet you most critical demands. Allen-Bradley® Bulletin 700 relays and timing relays allow you to focus on your activities, not parts. You’ll love the flexibility and industry-proven reliability. Catalog item 700-PT from Rockwell Automation® is a pneumatic time delay unit. Its specifications include: on / off delay, 10 A contact rating, and 0.1 to 60.0 s timing range. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073447399, 700-PT
Specifications
Poles: | 2 |
Amps: | 10 |
Volts DC: | 600 |
Mounting: | Front |
Volts AC: | 600 |
Type: | Pneumatic Time-Delay |
Range: | 0.100 - 60 sec |
Poles: | 2 |
Volts DC: | 600 |
Volts AC: | 600 |
Range: | 0.100 - 60 sec |
Amps: | 10 |
Mounting: | Front |
Type: | Pneumatic Time-Delay |
Customer Reviews
No reviews for this product
(0)