LOW-PEAK TIME-DELAY 300K

Item #: 696185

Cat #: KRP-C-2400SP

UPC: 051712178488

to view pricing and more.
Documents & Guides
Eaton Bussmann series KRP-C fuse, Current-limiting time-delay fuse, 2400 A, L, Non-indicating, Bolted blade end x bolted blade end, 4 sec at 500%, 300 kAIC at 600 V, 600 V

Overview

Eaton Bussmann series KRP-C fuse, Current-limiting time-delay fuse, 2400 A, L, Non-indicating, Bolted blade end x bolted blade end, 4 sec at 500%, 300 kAIC at 600 V, 600 V

Bussmann's broad line of UL Class L fuses includes the KRP-C-SP Low-Peak family of fuses offering unsurpassed dual-element, current-limiting, time-delay performance and interrupting ratings of 300kA RMS Sym. Complementing the Low-Peak family are our Limitron products offering both Fast-acting and economical time-delay performance in our KTU, KLU, and KRP-CL products

Also known as: 051712178488, KRP-C-2400SP

Specifications

Type: Current-Limiting, Fuse
Speed: Time Delay
Class: L
Amps: 2400
Volts AC: 600
Interrupt Rating DC: 300
Type: Current-Limiting, Fuse
Class: L
Volts AC: 600
Speed: Time Delay
Amps: 2400
Interrupt Rating DC: 300