170 VDC, 40 A, 100 kAIC, Non Indic., Current-limiting, Glass Melami

Item #: 696280
Cat #: TPS-40
UPC: 051712197052
Sign In or Register to view pricing and more.
Documents & Guides
170 VDC, 40 A, 100 kAIC, Non Indic., Current-limiting, Glass Melamine Tube, Silver Plated Brass Ferrules

Overview

170 VDC, 40 A, 100 kAIC, Non Indic., Current-limiting, Glass Melamine Tube, Silver Plated Brass Ferrules
Bussmann series telecom fuses are designed for high reliability applications where high ambient temperatures, low circuit voltages, low power dissipation and low contact resistance are prime considerations. UL Recognized.
Also known as: 051712197052, TPS-40

Specifications

Type: Current Limiting, Current-Limiting, Non-Indicating
Amps: 40
Interrupt Rating DC: 100kA
Type: Current Limiting, Current-Limiting, Non-Indicating
Interrupt Rating DC: 100kA
Amps: 40

Customer Reviews

No reviews for this product
(0)