Slide Dimmer, 450W, Magnetic Low Voltage, Nova T, Beige

Item #: 696400
Cat #: NTLV-600-277-BE
UPC: 027557024068
Sign In or Register to view pricing and more.
Nova T Slide Dimmer, 450W, 277V, Single-Pole, Magnetic Low Voltage, Slide-To-Off, Small Control, Beige

Overview

Nova T Slide Dimmer, 450W, 277V, Single-Pole, Magnetic Low Voltage, Slide-To-Off, Small Control, Beige
Nova T Dimmer, Magnetic Low-Voltage, Single-pole (small control), 277V/600VA (450W) in beige
Also known as: 027557024068, NTLV-600-277-BE

Specifications

Wattage: 450
Type: Slide, Low Voltage
Volts AC: 277
Mounting: Surface
Poles: 1
Color: Beige
Wattage: 450
Volts AC: 277
Poles: 1
Type: Slide, Low Voltage
Mounting: Surface
Color: Beige

Customer Reviews

No reviews for this product
(0)