
Motor, 115/208-230VAC, 1HP, 1725/1425RPM, 56 Frame, TEFC
Item #: 696475
Cat #: F104-GX
UPC: 043481999906
to view pricing and more.
Documents & Guides
Motor, 115/208 - 230 Volt AC, 1 Horse Power, 1725/1425 RPM, 56 Frame, TEFC, FLA 13.4/6.8;6.7
Overview
Motor, 115/208 - 230 Volt AC, 1 Horse Power, 1725/1425 RPM, 56 Frame, TEFC, FLA 13.4/6.8;6.7
Also known as: 043481999906, F104-GX
Specifications
| Horsepower: | 1 |
| Wattage: | 750 |
| Phase: | 1 |
| Type: | General Purpose, Motor |
| Poles: | 4 |
| Family / Style: | 056 |
| RPM: | 1425, 1725 |
| Amps Range: | 6.700 - 6.800 - 13.400 |
| Volts AC Range: | 115 - 208/230 |
| Horsepower: | 1 |
| Phase: | 1 |
| Poles: | 4 |
| RPM: | 1425, 1725 |
| Volts AC Range: | 115 - 208/230 |
| Wattage: | 750 |
| Type: | General Purpose, Motor |
| Family / Style: | 056 |
| Amps Range: | 6.700 - 6.800 - 13.400 |