Motor, 115/208-230VAC, 1/2HP, 1725/1425RPM, 56 Frame, TEFC

Item #: 696483
Cat #: F102-GX
UPC: 043481999203
Sign In or Register to view pricing and more.
Documents & Guides
Motor, 115/208 - 230 Volt AC, 1/2 Horse Power, 1725/1425 RPM, 56 Frame, TEFC, FLA 8.8/4.2 - 4.4, 0.37kW

Overview

Motor, 115/208 - 230 Volt AC, 1/2 Horse Power, 1725/1425 RPM, 56 Frame, TEFC, FLA 8.8/4.2 - 4.4, 0.37kW
Also known as: 043481999203, F102-GX

Specifications

Volts AC Range: 230, 115/208
Phase: 1
Type: General Purpose, Motor
Poles: 4
Amps: 8.800
Horsepower: 0.500
Wattage: 370
Range: 1725 RPM
Amps Range: 4.200, 4.400
Family / Style: 056
Volts AC Range: 230, 115/208
Type: General Purpose, Motor
Amps: 8.800
Wattage: 370
Amps Range: 4.200, 4.400
Phase: 1
Poles: 4
Horsepower: 0.500
Range: 1725 RPM
Family / Style: 056

Customer Reviews

No reviews for this product
(0)