
Motor, Belt Drive, 3/4HP, 1725RPM, 115-208/230VAC, 56 Frame
Item #: 696494
Cat #: 5KC42JN0214
UPC:
to view pricing and more.
Documents & Guides
No Documents Available
Motor, Belt Drive, 3/4 Horse Power, 1725 RPM, 115-208/230 Volt AC, 56 Frame
Overview
Motor, Belt Drive, 3/4 Horse Power, 1725 RPM, 115-208/230 Volt AC, 56 Frame
Also known as: 5KC42JN0214
Specifications
| Phase: | 3 |
| Mounting: | Base |
| Type: | Motor |
| Horsepower: | 0.750 |
| Size: | 56 |
| RPM: | 1725 |
| Volts AC Range: | 115 - 208/230 |
| Phase: | 3 |
| Type: | Motor |
| Size: | 56 |
| Volts AC Range: | 115 - 208/230 |
| Mounting: | Base |
| Horsepower: | 0.750 |
| RPM: | 1725 |