Motor, Continuous Duty, 5HP, 1755RPM, 230VAC, TEFC, 184T Frame, 1PH

Item #: 696604

Cat #: Z121A-GX

UPC: 043481100203

to view pricing and more.
Documents & Guides
Motor, Continuous Duty, 5 Horse Power, 1755 RPM, 230 Volt AC, Totally Enclosed Fan Cooled, 1-Phase, 4-Pole, 184T Frame

Overview

Motor, Continuous Duty, 5 Horse Power, 1755 RPM, 230 Volt AC, Totally Enclosed Fan Cooled, 1-Phase, 4-Pole, 184T Frame
Also known as: 043481100203, Z121A-GX

Specifications

Horsepower: 5
Volts AC: 230
Wattage: 3700
Phase: 1
Poles: 4
Type: Motor, Continous Duty
Size: 184T Frame
RPM: 1755
Horsepower: 5
Wattage: 3700
Poles: 4
Size: 184T Frame
Volts AC: 230
Phase: 1
Type: Motor, Continous Duty
RPM: 1755