Motor, Blower, 1PH, 1/4HP, 115VAC, 640/1015RPM, 3.4A

Item #: 696639

Cat #: 5KCP37KN89LS

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
Motor, Blower, 1-Phase, 1/4 Horse Power, 115 Volt AC, 640/1015 RPM, 3.4 Amp

Overview

Motor, Blower, 1-Phase, 1/4 Horse Power, 115 Volt AC, 640/1015 RPM, 3.4 Amp
Also known as: 5KCP37KN89LS

Specifications

Type: Blower, Motor
Mounting: Base
Phase: 1
Volts AC: 115
Horsepower: 0.250
RPM: 640/1015
Type: Blower, Motor
Phase: 1
Horsepower: 0.250
Mounting: Base
Volts AC: 115
RPM: 640/1015