GMT M526 5KS145XAA222 MOTOR

Item #: 696700

Cat #: M526

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
GMT M526 5KS145XAA222 MOTOR

Overview

GMT M526 5KS145XAA222 MOTOR
Also known as: M526

Specifications

Phase: 3
Material: Cast Iron
Horsepower: 2
RPM: 1800
IP/NEMA Rating: IP56
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Type: KS
Weight: 50
Phase: 3
Horsepower: 2
IP/NEMA Rating: IP56
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Weight: 50
Material: Cast Iron
RPM: 1800
Mounting: F1 (Field modifiable to F2)
Type: KS