GMT M354 5KS143XAA308 MOTOR

Item #: 696706

Cat #: M354

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
GMT M354 5KS143XAA308 MOTOR

Overview

GMT M354 5KS143XAA308 MOTOR
Also known as: M354

Specifications

Phase: 3
Material: Cast Iron
IP/NEMA Rating: IP55
RPM: 1200
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Type: KS
Weight: 43
Phase: 3
IP/NEMA Rating: IP55
Mounting: F1 (Field modifiable to F2)
Type: KS
Material: Cast Iron
RPM: 1200
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Weight: 43