Relay, Industrial, IEC, 4P, 3NO/1NC, 120VAC Coil

Item #: 69686
Cat #: 700-CF310D
UPC: 662072611609
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Industrial IEC, 4-Pole, 3 Normally Open, 1 Normally Closed, Standard Contacts, 120 Volt AC Coil

Overview

Relay, Industrial IEC, 4-Pole, 3 Normally Open, 1 Normally Closed, Standard Contacts, 120 Volt AC Coil
Bulletin 700-CF IEC Control Relays provide features required for demanding industrial applications—mechanically linked contacts, timing options, long contact life—in an IEC design.
Also known as: 662072611609, 700-CF310D

Specifications

Volts AC Control: 120
Type: Control, Relay, Industrial IEC
Amps: 10
Mounting: DIN Rail
Poles: 4
Volts AC Control: 120
Amps: 10
Poles: 4
Type: Control, Relay, Industrial IEC
Mounting: DIN Rail

Customer Reviews

No reviews for this product
(0)