Adjustable Bar Hanger with Slide On Clip, 14 to 20"

Item #: 69687

Cat #: SX18

UPC: 687855685257

Sign In or Register to view pricing and more.
Adjustable Bar Hanger with Slide On Clip. Adjustable from 14" to 20".

Overview

Adjustable Bar Hanger with Slide On Clip. Adjustable from 14" to 20".

Get in, get it done, and pass inspection with Appleton metallic boxes—built for fast installs, tough environments, and code-ready performance.

Also known as: 687855685257, SX18

Specifications

Mounting: Bracket, Screw On, Nail On
Material: Steel
Length: Adjustable, 14 - 20 in
Mounting: Bracket, Screw On, Nail On
Length: Adjustable, 14 - 20 in
Material: Steel