Wall Mount Enclosure, NEMA 12/13, 12" x 10" x 6"

Item #: 697125

Cat #: AB12106SM-002

UPC:

to view pricing and more.
Documents & Guides
Wall Mount Enclosure, NEMA 12/13, 12 Inch x 10 Inch x 6 Inch, Steel/Gray Powder Coat

Overview

Wall Mount Enclosure, NEMA 12/13, 12 Inch x 10 Inch x 6 Inch, Steel/Gray Powder Coat
Also known as: AB12106SM-002

Specifications

Height: 12 in
Mounting: Surface
Depth: 6 in
Width: 10 in
Material: Steel
IP/NEMA Rating: NEMA 12, NEMA 13
Height: 12 in
Depth: 6 in
Material: Steel
Mounting: Surface
Width: 10 in
IP/NEMA Rating: NEMA 12, NEMA 13